Shop All Toilet Paper
Georgia-Pacific
Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK
Mfr # 18240/01
Zoro # G2334455
product price: $54.35
/pk 40, $1.36/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- Toilet Paper Type Standard Core
- Product Series Preference
- Roll Dia. 4 3/4 in
- Compatible Mfg. Model Number Mfr. No. 59206, 57320
Product Information
- Brand Georgia-Pacific
- MFR # 18240/01
- Zoro # G2334455
- UPC # 10073310182404
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 3/4 in |
Roll Length | 183 ft |
Sheet Size | 4 in x 4 in |
Core Dia. | 1 5/8 in |
Length | 4 |
Width | 4 |
Overall Length | 23.75 |
Overall Height | 9 |
Overall Width | 19.13 |
Sheet Length | 4 in |
Sheet Width | 4 in |
Details
Description
Preference, Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 550, Roll Length 183 ft, Roll Dia. 4 3/4 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1CF35, 4DJV2, Compatible Mfg. Model Number 57893, 59206, Standard Core, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6 in x 9 in Green Scour Pad, PK6 (SP-96N)
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- TOUGH GUY 20 to 40 oz Side Press Mop Wringer, Silver, Steel (2W316)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 1125 Sheets, White, 18 PK (19372)
- GEORGIA-PACIFIC GP Basic Jumbo Bath Tissue Roll, 1000' L x 35 W, 8PK (13728)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- GEORGIA-PACIFIC Tissue, Bath, Jumbo, 2Ply, PK8, 8 PK (13728)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 750 Sheets, White, 36 PK (19371)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- Georgia-Pacific Toilet Paper