
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54245
Zoro #
G803666141
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
4"
Width
5 in
Sheet Width
5"
Core Size
2"
Details
Item
Tissues
Toilet Paper Type
Pack
Number of Sheets
425
Color
White
Tissue Type
Toilet
Number of Plies
1
Description
A one-layer bath tissue that offers everyday comfort plus a little extra. Scott ComfortPlus is sewer-safe and septic-safe and designed with strength and comfort in mind. It combines just the right amount of softness and strength by providing thick and plush sheets, for a trusted, comforting clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.