This item is Discontinued.

Georgia-Pacific Toilet Paper Dispr, Coreless, 13-1/2 In. H 56789

Toilet Paper Dispr, Coreless, 13-1/2 In. H (Discontinued)

  • Mfr # 56789
  • Zoro # G1929934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56789
Zoro #
G1929934
UPC #
073310567891
Country of Origin
China

Dimensions

For Max. Roll Dia.
5 3/4 in
Height
13.44
Width
6
Depth
6-1/2"
Length
7
Overall Width
7.399
Overall Length
14.88
Overall Height
8.578
Dispenser Depth
7 in
Dispenser Height
13 1/2 in
Dispenser Width
6 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(2) Rolls
Dispenser Material
Plastic
Color
Gray/Blue
Warranty
10 yr
Product Series
Compact
For Use With
Mfr. No. 19375, 19378, 19371, 19372, 19374, 19376
Sublease Requirement
Sublease Not Required
Series
Compact(R)
Includes
Key, Locks
Features
Automatic Drop Down to Provide Users With Continuous Service, Locking Dispenser, Multiple Formats
Material
Plastic
Weight
2.9
Dispenser Mounting
Wall
Compatible Mfg. Model Number
19371, 19372, 19374, 19375, 19376, 19378
Dispenser Capacity
(2) Rolls
Ligature Resistant
No
ADA Compliance
No
Finish
Unfinished
Toilet Paper Type
Coreless

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Unfinished, Gray/Blue, Dispenser Depth 7 in, Proprietary, Ligature Resistant No, ADA Compliance No, Dispenser Height 13 1/2 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 1FC17, 1LYJ4, 1LYJ5, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19376, 19378, Sublease Requirement Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.