Zoro Homepage

Toilet Paper Dispr, Coreless, 13-1/4 In. H

  • Mfr # 56747A

  • Zoro # G4406683


product price: $27.79
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56747A
Zoro #
G4406683
UPC #
10036500306868
Country of Origin
Viet Nam

Dimensions

For Max. Roll Dia.
5 3/4 in
Height
13.25
Width
11.75
Depth
6-9/10"
Length
6.9
Dispenser Width
11.6 in
Dispenser Height
8.897 in
Dispenser Depth
3.346 in
Overall Length
12.063
Overall Height
14.438
Overall Width
8

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Plastic
Color
White
Product Series
Compact Quad
For Use With
Mfr. No. 19371, 19372, 19374, 19375,19376,19378
Includes
Key, Locks
Series
Compact Quad(R)
Sublease Requirement
Sublease Not Required
Features
Prevents Stub Roll Litter and Eliminates Theft
Weight
4.09
Material
Plastic
Ligature Resistant
No
Toilet Paper Type
Coreless
ADA Compliance
Yes
Compatible Mfg. Model Number
19371, 19372, 19374, 19375,19376,19378
Dispenser Mounting
Wall
Finish
Unfinished
Warranty
10 yr
Dispenser Capacity
(4) Rolls

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 7/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/4 in, Dispenser Mounting Wall, Dispenser Width 11 3/4 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, Sublease Requirement Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.