Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-BX2400-4V
Zoro #
G6824264
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 61/64 in
Length
2 31/32 in
Details
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Item
IP Camera
Camera Design
Box
Lens
2 MP
Line Resolution
2 MP
Power Consumption
9.5 W
Mount
Included
Power Supply
Not Included
Illumination
No
Scanning
Progressive
Pixels
1920(H) x 1080(V)
Day/Night Capable
Day/Night
Description
IP Camera, Camera Design Box, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.