Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-BL5310
Zoro #
G6628921
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5-55/64"
Length
11-13/32"
Details
For Use With
Indoor or Outdoor Applications, NVR, Monitors
Item
IP Camera
Camera Design
Bullet
Lens
5 MP
Line Resolution
5 MP
Power Consumption
12.5W
Pixels
2560 x 1920
Scanning
Progressive
Mount
Not Included
Illumination
Yes
Day/Night Capable
Day/Night
Power Supply
Not Included
Description
IP Camera, Camera Design Bullet, For Use With Indoor or Outdoor Applications, NVR, Monitors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.