Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-BL2400
Zoro #
G6681211
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
10 29/32 in
Focal Length (mm)
3 to 9 mm
Width (In.)
3 1/2 in
Height (In.)
5 51/64 in
Details
Item
Bullet Camera
For Use With
Indoor or Outdoor Applications
Lens
Variable Focal
Line Resolution
2 MP
Power Consumption
7.2 W
Day/Night Capable
Day/Night
Scanning
10/100 Ethernet
S/N Ratio (dB)
47
Digital Video Camera Image Sensor
1/3.2 Progressive Scan CMOS
Min. Light Level (Lux)
0.08 lux at F/1.2
Power Supply
Included
Luminance Factor
0 Lux IR on
Illumination
Yes
Exposure Conditions
Outdoor
Type
WDR Pro IR
Mount
Ceiling, Surface, Wall
Display
Color
Voltage
12V DC/24V AC/PoE
Pixels
1920(H) x 1080(V)
Description
Bullet Camera, For Use With Indoor or Outdoor Applications, Pixels 1920(H) x 1080(V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.