Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-BL320D
Zoro #
G7138162
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
3 to 9
Length (In.)
10-9/10
Height (In.)
5-4/5
Width (In.)
3-1/2
Details
For Use With
Indoor or Outdoor Applications
Item
Bullet Camera
Lens
Variable Focal
Line Resolution
3 MP
Power Consumption
12 Watts
Display
Color
Scanning
10/100 Ethernet
S/N Ratio (dB)
45
Power Supply
Included
Type
Low Lux IR
Voltage
DC 12V/AC 24V/PoE
Illumination
Yes
Exposure Conditions
Outdoor
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
Luminance Factor
0 Lux IR on
Min. Light Level (Lux)
1 Lux (1/30 sec), 0.5 Lux (1/5 sec)
Pixels
2048 (H) x 1536 (V)
Description
Bullet Camera, For Use With Indoor or Outdoor Applications, Pixels 2048 (H) x 1536 (V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.