Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-MDR220
Zoro #
G7023922
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
4-1/2
Focal Length (mm)
2.54
Width (In.)
2-3/10
Details
For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
2 MP
Power Consumption
4.1 Watts
Type
Mini Fixed Rugged
Voltage
PoE
Min. Light Level (Lux)
0.5 Lux at F/2.8
Pixels
1920 (H) x 1080 (V)
Exposure Conditions
Indoor
Display
Color
Mount
Ceiling, Surface, Wall
S/N Ratio (dB)
50
Illumination
No
Scanning
10/100 Ethernet
Day/Night Capable
Day/Night
Power Supply
Included
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1920 (H) x 1080 (V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.