Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-FD220D
Zoro #
G6819635
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
3 to 9
Length (In.)
6-1/10
Width (In.)
4-3/10
Details
For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Variable Focal
Line Resolution
2 MP
Power Consumption
12 Watts
Mount
Ceiling, Surface, Wall
Display
Color
Voltage
DC 12V/AC 24V/PoE
Min. Light Level (Lux)
1 Lux (1/30 sec), 0.5 Lux (1/5 sec)
Type
Fixed IP Camera
Illumination
Yes
Day/Night Capable
Day/Night
S/N Ratio (dB)
45
Scanning
10/100 Ethernet
Power Supply
Included
Pixels
1920 (H) x 1080 (V)
Luminance Factor
0 Lux IR on
Exposure Conditions
Indoor
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1920 (H) x 1080 (V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.