Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-FE4301
Zoro #
G7236467
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6 5/16 in
Width
1 13/16 in
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Camera Design
Fisheye
Lens
4 MP
Line Resolution
4 MP
Power Consumption
5 W
Illumination
No
Mount
Included
Scanning
Progressive
Power Supply
Not Included
Pixels
2048(H) x 1944(V)
Day/Night Capable
Day/Night
Description
IP Camera, Camera Design Fisheye, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.