Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV1120-16
Zoro #
G6874831
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6 1/64 in
Width
4 21/64 in
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Camera Type
Color
Lens
5 MP
Line Resolution
5 MP
Power Consumption
12 W
Scanning
Progressive
Indoor / Outdoor
Indoor
Pixels
2560(H) x 1920(V)
Mount
Included
Day/Night Capable
Day/Night
Power Supply
Not Included
Illumination
No
Description
IP Camera, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.