This item is Discontinued.

Geovision IP Camera, 1.3 MP, 2.80mm, 2-13/32inH, 5.8W GV-EFD1100-0F

IP Camera, 1.3 MP, 2.80mm, 2-13/32inH, 5.8W (Discontinued)

  • Mfr # GV-EFD1100-0F
  • Zoro # G1599416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EFD1100-0F
Zoro #
G1599416
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
2.80mm
Height
2-13/32"
Diameter
3-29/32"

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12VDC
Line Resolution
1.3 MP
Min. Light Level
0.05 Lux Color, 0.03 Lux Black/White, 0 Lux IR On
Power Consumption
5.8W
Operating Temp. Range
32 Degrees to 113 Degrees F
Day/Night Capable
Day/Night
S/N Ratio
50dB
Camera Body Color
White
Mount
Wall, Ceiling, Surface
Indoor / Outdoor
Indoor
Pixels
1280 x 960
Illumination
12 IR LEDs @ 50 ft.
Standards
UL listed, Onvif

Description

IP Camera, Camera Design Dome, For Use With Security System, CCTV, IP System, NVR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.