This item is Discontinued.

Geovision IP Camera, 1.3 MP, 2.80mm, 2-15/32inH, 5.8W GV-EDR1100-0F

IP Camera, 1.3 MP, 2.80mm, 2-15/32inH, 5.8W (Discontinued)

  • Mfr # GV-EDR1100-0F
  • Zoro # G1599319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EDR1100-0F
Zoro #
G1599319
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 15/32 in
Focal Length
2.80 mm
Diameter
4 31/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.03 Lux Black/White, 0.05 lux Color
Power Consumption
5.8 W
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
Camera Body Color
White
Indoor / Outdoor
Indoor/Outdoor
Pixels
1280(H) x 960(V)
Illumination
12 IR LEDs @ 50 ft
S/N Ratio
50dB
Operating Temp. Range
-22 Degrees to 122 Degrees F, -4 Degrees to 122 Degrees F
IP Rating
IP67

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.