This item is Discontinued.

Geovision IP Camera, 1.3 MP, 2.80mm, 5.36W GV-EBX1100-0F

IP Camera, 1.3 MP, 2.80mm, 5.36W (Discontinued)

  • Mfr # GV-EBX1100-0F
  • Zoro # G1599370
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EBX1100-0F
Zoro #
G1599370
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3-45/64"
Focal Length
2.80mm
Width
1-51/64"

Details

For Use With
Security System, CCTV, IP System, NVR
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Fixed
Power Required
12VDC
Line Resolution
1.3 MP
Min. Light Level
0.05 Lux Color, 0.03 Lux Black/White, 0 Lux IR On
Power Consumption
5.36W
Illumination
8 IR LEDs @ 50 ft.
Pixels
1280 x 960
Mount
Wall, Ceiling, Surface
S/N Ratio
50dB
Camera Body Color
White
Operating Temp. Range
32 Degrees to 122 Degrees F
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Box, For Use With Security System, CCTV, IP System, NVR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.