This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3 to 10.50mm, 12-1/2inH GV-BX1500-E

IP Camera, 1.3 MP, 3 to 10.50mm, 12-1/2inH (Discontinued)

  • Mfr # GV-BX1500-E
  • Zoro # G1599188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-BX1500-E
Zoro #
G1599188
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 31/32 in
Width
3 61/64 in
Height
12 1/2 in
Focal Length
3.00 to 10.50mm

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.01 Lux Color, 0.01 Lux Black/White, 0 Lux IR On
Power Consumption
20W
Indoor / Outdoor
Indoor/Outdoor
Pixels
1280 x 960
Operating Temp. Range
-22 Degrees to 122 Degrees F
Illumination
4 IR LEDs @ 50 ft
Camera Body Color
White
Mount
Wall, Ceiling, Surface
Day/Night Capable
Day/Night
S/N Ratio
55dB
IP Rating
IP67

Description

IP Camera, Camera Design Box, For Use With Security System, CCTV, IP System, NVR, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.