This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3 to 10.50mm, 2-31/32inH GV-BX1500-3V

IP Camera, 1.3 MP, 3 to 10.50mm, 2-31/32inH (Discontinued)

  • Mfr # GV-BX1500-3V
  • Zoro # G1599197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-BX1500-3V
Zoro #
G1599197
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 61/64 in
Height
2 31/32 in
Width
2 1/8 in
Focal Length
3.00 to 10.50 mm

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.01 lux Black/White, 0.01 lux Color
Power Consumption
9.5 W
Operating Temp. Range
32 Degrees to 122 Degrees F
Camera Body Color
White
S/N Ratio
55dB
Indoor / Outdoor
Indoor
Pixels
1280(H) x 960(V)
Day/Night Capable
Day/Night
Mount
Ceiling, Surface, Wall

Description

IP Camera, Camera Design Box, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.