This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3 to 9mm, 3-29/64inH GV-BL1500

IP Camera, 1.3 MP, 3 to 9mm, 3-29/64inH (Discontinued)

  • Mfr # GV-BL1500
  • Zoro # G1599160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-BL1500
Zoro #
G1599160
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 29/64 in
Width
5 55/64 in
Length
10 29/32 in
Focal Length
3.00 to 9.00 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.01 lux Black/White, 0.01 lux Color
Power Consumption
7.68 W
Indoor / Outdoor
Indoor/Outdoor
S/N Ratio
55dB
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 122 Degrees F
Pixels
1280(H) x 960(V)
Illumination
16 IR LEDs @ 230 ft
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
Camera Body Color
White

Description

IP Camera, Camera Design Bullet, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.