This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3 to 9mm, 4-39/64inH GV-VD1530

IP Camera, 1.3 MP, 3 to 9mm, 4-39/64inH (Discontinued)

  • Mfr # GV-VD1530
  • Zoro # G1598987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-VD1530
Zoro #
G1598987
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 29/32 in
Height
4 39/64 in
Focal Length
3.00 to 9.00 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.01 lux Black/White, 0.01 lux Color
Power Consumption
15.4 W
Mount
Ceiling, Surface, Wall
Indoor / Outdoor
Indoor/Outdoor
Camera Body Color
White
Day/Night Capable
Day/Night
Pixels
1280(H) x 960(V)
Illumination
6 IR LEDs @ 98.4 ft
S/N Ratio
55dB
Operating Temp. Range
-22 Degrees to 122 Degrees F, -4 Degrees to 122 Degrees F
IP Rating
IP67+

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.