This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3 to 9mm, Varifocal GV-FD1500

IP Camera, 1.3 MP, 3 to 9mm, Varifocal (Discontinued)

  • Mfr # GV-FD1500
  • Zoro # G1599048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FD1500
Zoro #
G1599048
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 7/64 in
Focal Length
3.00 to 9.00 mm
Height
4 21/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.01 lux Black/White, 0.01 lux Color
Power Consumption
12 W
Camera Body Color
White
Pixels
1280(H) x 960(V)
Operating Temp. Range
32 Degrees to 122 Degrees F
Mount
Ceiling, Surface, Wall
IP Rating
IK7
S/N Ratio
55dB
Indoor / Outdoor
Indoor
Illumination
10 IR LEDs @ 98.4 ft
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IK7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.