This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3.80mm, 2-19/64inH, 3.47W GV-MDR1500-2F

IP Camera, 1.3 MP, 3.80mm, 2-19/64inH, 3.47W (Discontinued)

  • Mfr # GV-MDR1500-2F
  • Zoro # G1599081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MDR1500-2F
Zoro #
G1599081
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
4-1/2"
Height
2-19/64"
Focal Length
3.80mm

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12VDC
Line Resolution
1.3 MP
Min. Light Level
0.01 Lux Color, 0.01 Lux Black/White
Power Consumption
3.47W
IP Rating
IP67
Camera Body Color
White
Indoor / Outdoor
Indoor/Outdoor
S/N Ratio
55dB
Operating Temp. Range
-22 Degrees to 122 Degrees F
Pixels
1280 x 960
Mount
Wall, Ceiling, Surface
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Security System, CCTV, IP System, NVR, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.