This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3.80mm, 5.36W GV-EBX1100-2F

IP Camera, 1.3 MP, 3.80mm, 5.36W (Discontinued)

  • Mfr # GV-EBX1100-2F
  • Zoro # G1599361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EBX1100-2F
Zoro #
G1599361
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 51/64 in
Length
3 45/64 in
Focal Length
3.80 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
720p
Camera Type
Color
Camera Design
Box
Lens
Fixed
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.03 Lux Black/White, 0.05 lux Color
Power Consumption
5.36 W
Operating Temp. Range
32 Degrees to 122 Degrees F
Illumination
8 IR LEDs @ 50 ft
S/N Ratio
50dB
Camera Body Color
White
Mount
Ceiling, Surface, Wall
Pixels
1280(H) x 960(V)
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Box, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.