This item is Discontinued.

Geovision IP Camera, 1.3 MP, 3.80mm, 7.8W GV-EBL1100-2F

IP Camera, 1.3 MP, 3.80mm, 7.8W (Discontinued)

  • Mfr # GV-EBL1100-2F
  • Zoro # G1599346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EBL1100-2F
Zoro #
G1599346
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
3.80mm
Width
3"
Length
4-1/2"

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
HD Resolution
720p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12VDC
Line Resolution
1.3 MP
Min. Light Level
0.05 Lux Color, 0.03 Lux Black/White, 0 Lux IR On
Power Consumption
7.8W
Day/Night Capable
Day/Night
Mount
Wall, Ceiling, Surface
Pixels
1280 x 960
Illumination
24 IR LEDs @ 98.4 ft.
Camera Body Color
White
IP Rating
IP67
Indoor / Outdoor
Indoor/Outdoor
S/N Ratio
50dB
Operating Temp. Range
-4 Degrees to 122 Degrees F, -22 Degrees to 122 Degrees F

Description

IP Camera, Camera Design Bullet, For Use With Security System, CCTV, IP System, NVR, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.