This item is Discontinued.

Geovision IP Camera, 1.3 MP, 9 to 22mm, 5-45/64inH GV-LPC1100

IP Camera, 1.3 MP, 9 to 22mm, 5-45/64inH (Discontinued)

  • Mfr # GV-LPC1100
  • Zoro # G1598917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-LPC1100
Zoro #
G1598917
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 19/64 in
Focal Length
9.00 to 22.00 mm
Length
16 in
Height
5 45/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
720p
Camera Type
Color
Camera Design
Bullet
Lens
Motorized Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Power Consumption
50 W
Mount
Ceiling, Surface, Wall
Operating Temp. Range
-40 Degrees to 122 Degrees F
Camera Body Color
White
S/N Ratio
50dB
Day/Night Capable
Day/Night
Indoor / Outdoor
Outdoor
Pixels
1280(H) x 960(V)
IP Rating
IP67
Illumination
4 IR LEDs @ 32.8 ft

Description

IP Camera, Camera Design Bullet, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.