Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-FD1510
Zoro #
G1599057
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length
3.00 to 9.00 mm
Height
4 21/64 in
Diameter
6 7/64 in
Details
Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Motorized Varifocal
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0 lux IR On, 0.01 lux Black/White, 0.01 lux Color
Power Consumption
12 W
Mount
Ceiling, Surface, Wall
Illumination
10 IR LEDs @ 98.4 ft
Day/Night Capable
Day/Night
S/N Ratio
55dB
Pixels
1280(H) x 960(V)
Indoor / Outdoor
Indoor
Operating Temp. Range
32 Degrees to 122 Degrees F
Camera Body Color
White
IP Rating
IK7
Description
IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IK7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.