This item is Discontinued.

Geovision IP Camera, 2 MP, 2.10mm, 2-7/64inH, 6W GV-MFD2401-4F

IP Camera, 2 MP, 2.10mm, 2-7/64inH, 6W (Discontinued)

  • Mfr # GV-MFD2401-4F
  • Zoro # G1599127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD2401-4F
Zoro #
G1599127
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 7/64 in
Diameter
4 13/64 in
Focal Length
2.10 mm

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.08 lux Black/White, 0.08 lux Color
Power Consumption
6 W
Camera Body Color
White
Mount
Ceiling, Surface, Wall
Indoor / Outdoor
Indoor
Operating Temp. Range
32 Degrees to 122 Degrees F
S/N Ratio
55dB
Day/Night Capable
Day/Night
Pixels
1920(H) x 1080(V)

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.