This item is Discontinued.

Geovision IP Camera, 2 MP, 3 to 10.50mm, 2-31/32inH GV-BX2500-3V

IP Camera, 2 MP, 3 to 10.50mm, 2-31/32inH (Discontinued)

  • Mfr # GV-BX2500-3V
  • Zoro # G1599179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-BX2500-3V
Zoro #
G1599179
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 31/32 in
Focal Length
3.00 to 10.50 mm
Width
2 1/8 in
Length
2 61/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.02 lux Black/White, 0.02 lux Color
Power Consumption
7.99 W
Operating Temp. Range
32 Degrees to 122 Degrees F
Mount
Ceiling, Surface, Wall
Camera Body Color
White
Day/Night Capable
Day/Night
Indoor / Outdoor
Indoor
S/N Ratio
52dB
Pixels
1920(H) x 1080(V)

Description

IP Camera, Camera Design Box, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.