This item is Discontinued.

Geovision IP Camera, 2 MP, 3 to 9mm, 3-29/64inH, 8W GV-BL2500

IP Camera, 2 MP, 3 to 9mm, 3-29/64inH, 8W (Discontinued)

  • Mfr # GV-BL2500
  • Zoro # G1599151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-BL2500
Zoro #
G1599151
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 55/64 in
Height
3 29/64 in
Length
10 29/32 in
Focal Length
3.00 to 9.00 mm

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.02 lux Black/White, 0.02 lux Color
Power Consumption
8 W
Pixels
1920(H) x 1080(V)
Operating Temp. Range
-22 Degrees to 122 Degrees F
Camera Body Color
White
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
S/N Ratio
52dB
Illumination
16 IR LEDs @ 164 ft
Indoor / Outdoor
Indoor/Outdoor
IP Rating
IP67

Description

IP Camera, Camera Design Bullet, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.