This item is Discontinued.

Geovision IP Camera, 2 MP, 3 to 9mm, 4-21/64inH, 12W GV-FD2500

IP Camera, 2 MP, 3 to 9mm, 4-21/64inH, 12W (Discontinued)

  • Mfr # GV-FD2500
  • Zoro # G1599039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FD2500
Zoro #
G1599039
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 7/64 in
Focal Length
3.00 to 9.00 mm
Height
4 21/64 in

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.02 lux Black/White, 0.02 lux Color
Power Consumption
12 W
IP Rating
IK7
S/N Ratio
52dB
Mount
Ceiling, Surface, Wall
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Pixels
1920(H) x 1080(V)
Illumination
10 IR LEDs @ 98.4 ft
Operating Temp. Range
32 Degrees to 122 Degrees F
Camera Body Color
White

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IK7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.