This item is Discontinued.

Geovision IP Camera, 2 MP, 3 to 9mm, 4-39/64inH, 47dB GV-VD2430

IP Camera, 2 MP, 3 to 9mm, 4-39/64inH, 47dB (Discontinued)

  • Mfr # GV-VD2430
  • Zoro # G1598978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-VD2430
Zoro #
G1598978
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 29/32 in
Focal Length
3.00 to 9.00 mm
Height
4 39/64 in

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.05 Lux Black/White, 0.08 lux Color
Power Consumption
15.4 W
IP Rating
IP67+
Camera Body Color
White
Operating Temp. Range
-22 Degrees to 122 Degrees F, -4 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Illumination
6 IR LEDs @ 65.6 ft
Indoor / Outdoor
Indoor/Outdoor
Mount
Ceiling, Surface, Wall
Pixels
1920(H) x 1080(V)
S/N Ratio
47dB

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.