This item is Discontinued.

Geovision IP Camera, 2 MP, 3 to 9mm, 52dB GV-VD2540

IP Camera, 2 MP, 3 to 9mm, 52dB (Discontinued)

  • Mfr # GV-VD2540
  • Zoro # G1599011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-VD2540
Zoro #
G1599011
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
3.00 to 9.00 mm
Diameter
6 29/32 in
Height
4 39/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Motorized Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.02 lux Black/White, 0.02 lux Color
Power Consumption
22.48 W
Mount
Ceiling, Surface, Wall
Operating Temp. Range
-4 Degrees to 122 Degrees F
Pixels
1920(H) x 1080(V)
Camera Body Color
White
IP Rating
IP67+
Illumination
6 IR LEDs @ 82 ft
Day/Night Capable
Day/Night
S/N Ratio
52dB
Indoor / Outdoor
Indoor/Outdoor

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.