This item is Discontinued.

Geovision IP Camera, 2 MP, 3.80mm, 2-13/32inH, 5.8W GV-EFD2100-2F

IP Camera, 2 MP, 3.80mm, 2-13/32inH, 5.8W (Discontinued)

  • Mfr # GV-EFD2100-2F
  • Zoro # G1599389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EFD2100-2F
Zoro #
G1599389
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3 29/32 in
Focal Length
3.80 mm
Height
2 13/32 in

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.04 Lux Black/White, 0.07 Lux Color
Power Consumption
5.8 W
Mount
Ceiling, Surface, Wall
Operating Temp. Range
32 Degrees to 113 Degrees F
Camera Body Color
White
Indoor / Outdoor
Indoor
Pixels
1920(H) x 1080(V)
Illumination
12 IR LEDs @ 50 ft
Day/Night Capable
Day/Night
S/N Ratio
48dB

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.