This item is Discontinued.

Geovision IP Camera, 2 MP, 3.80mm, 2-15/32inH, 5.8W GV-EDR2100-2F

IP Camera, 2 MP, 3.80mm, 2-15/32inH, 5.8W (Discontinued)

  • Mfr # GV-EDR2100-2F
  • Zoro # G1599285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EDR2100-2F
Zoro #
G1599285
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
4 31/64 in
Height
2 15/32 in
Focal Length
3.80 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux IR On, 0.04 Lux Black/White, 0.07 Lux Color
Power Consumption
5.8 W
Indoor / Outdoor
Indoor/Outdoor
Camera Body Color
White
Pixels
1920(H) x 1080(V)
Mount
Ceiling, Surface, Wall
Illumination
12 IR LEDs @ 50 ft
Day/Night Capable
Day/Night
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 122 Degrees F, -4 Degrees to 122 Degrees F
S/N Ratio
48dB

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.