This item is Discontinued.

Geovision IP Camera, 2 MP, 3.80mm, 7.8W GV-EBL2100-2F

IP Camera, 2 MP, 3.80mm, 7.8W (Discontinued)

  • Mfr # GV-EBL2100-2F
  • Zoro # G1599328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-EBL2100-2F
Zoro #
G1599328
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
3.80mm
Width
3"
Length
4-1/2"

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0.07 Lux Color, 0.04 Lux Black/White, 0 Lux IR On
Power Consumption
7.8W
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 122 Degrees F, -22 Degrees to 122 Degrees F
Pixels
1920 x 1080
Indoor / Outdoor
Indoor/Outdoor
Day/Night Capable
Day/Night
Camera Body Color
White
Illumination
24 IR LEDs @ 98.4 ft.
Mount
Wall, Ceiling, Surface
S/N Ratio
48dB

Description

IP Camera, Camera Design Bullet, For Use With Security System, CCTV, IP System, NVR, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.