This item is Discontinued.

Geovision IP Camera, 3 MP, 1.19mm, 1-15/16inH, 3.6W GV-FER3402

IP Camera, 3 MP, 1.19mm, 1-15/16inH, 3.6W (Discontinued)

  • Mfr # GV-FER3402
  • Zoro # G1599215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FER3402
Zoro #
G1599215
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 35/64 in
Height
1 15/16 in
Focal Length
1.19 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Fisheye
Lens
Fixed
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0.08 lux Black/White, 0.08 lux Color
Power Consumption
3.6 W
Operating Temp. Range
-22 Degrees to 122 Degrees F
Pixels
2048(H) x 1536(V)
Camera Body Color
White
S/N Ratio
100dB
Day/Night Capable
Day/Night
IP Rating
IP67+
Mount
Ceiling, Surface, Wall
Indoor / Outdoor
Indoor/Outdoor

Description

IP Camera, Camera Design Fisheye, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.