This item is Discontinued.

Geovision IP Camera, 3 MP, 3 to 9mm, 4-39/64inH GV-VD3440

IP Camera, 3 MP, 3 to 9mm, 4-39/64inH (Discontinued)

  • Mfr # GV-VD3440
  • Zoro # G1599005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-VD3440
Zoro #
G1599005
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 39/64 in
Diameter
6 29/32 in
Focal Length
3.00 to 9.00 mm

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Motorized Varifocal
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0 lux IR On, 0.05 Lux Black/White, 0.08 lux Color
Power Consumption
22.48 W
Indoor / Outdoor
Indoor/Outdoor
S/N Ratio
47dB
Mount
Ceiling, Surface, Wall
Camera Body Color
White
Operating Temp. Range
-4 Degrees to 122 Degrees F
Pixels
2048(H) x 1536(V)
Illumination
6 IR LEDs @ 65.6 ft
IP Rating
IP67+
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.