This item is Discontinued.

Geovision IP Camera, 3 MP, 3.80mm, 2-7/64inH, 6W GV-MFD3401-5F

IP Camera, 3 MP, 3.80mm, 2-7/64inH, 6W (Discontinued)

  • Mfr # GV-MFD3401-5F
  • Zoro # G1599118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD3401-5F
Zoro #
G1599118
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 7/64 in
Focal Length
3.80 mm
Diameter
4 13/64 in

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0.08 lux Black/White, 0.08 lux Color
Power Consumption
6 W
S/N Ratio
55dB
Mount
Ceiling, Surface, Wall
Pixels
2048(H) x 1536(V)
Day/Night Capable
Day/Night
Operating Temp. Range
32 Degrees to 122 Degrees F
Camera Body Color
White
Indoor / Outdoor
Indoor

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.