This item is Discontinued.

Geovision IP Camera, 5 MP, 1.32mm, 1-15/16inH, 3.6W GV-FER5302

IP Camera, 5 MP, 1.32mm, 1-15/16inH, 3.6W (Discontinued)

  • Mfr # GV-FER5302
  • Zoro # G1599206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FER5302
Zoro #
G1599206
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 15/16 in
Focal Length
1.32 mm
Diameter
6 35/64 in

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Fisheye
Lens
Fixed
Power Required
12V DC
Line Resolution
5 MP
Min. Light Level
0.10 lux Black/White, 0.15 lux Color
Power Consumption
3.6 W
Pixels
2560(H) x 1920(V)
Camera Body Color
White
Mount
Ceiling, Surface, Wall
S/N Ratio
50dB
IP Rating
IP67+
Day/Night Capable
Day/Night
Operating Temp. Range
-22 Degrees to 122 Degrees F
Indoor / Outdoor
Indoor/Outdoor

Description

IP Camera, Camera Design Fisheye, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.