This item is Discontinued.

Geovision IP Camera, 5 MP, 2.80mm, 2-7/64inH, 6W GV-MFD5301-0F

IP Camera, 5 MP, 2.80mm, 2-7/64inH, 6W (Discontinued)

  • Mfr # GV-MFD5301-0F
  • Zoro # G1599090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD5301-0F
Zoro #
G1599090
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2-7/64"
Diameter
4-13/64"
Focal Length
2.80mm

Details

For Use With
Security System, CCTV, IP System, NVR
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12VDC
Line Resolution
5 MP
Min. Light Level
0.15 Lux Color, 0.10 Lux Black/White
Power Consumption
6W
Camera Body Color
White
Pixels
2560 x 1920
Indoor / Outdoor
Indoor
Mount
Wall, Ceiling, Surface
Operating Temp. Range
32 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
S/N Ratio
55dB

Description

IP Camera, Camera Design Dome, For Use With Security System, CCTV, IP System, NVR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.