This item is Discontinued.

Geovision IP Camera, 5 MP, 3.80mm, 2-7/64inH, 6W GV-MFD5301-5F

IP Camera, 5 MP, 3.80mm, 2-7/64inH, 6W (Discontinued)

  • Mfr # GV-MFD5301-5F
  • Zoro # G1599109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD5301-5F
Zoro #
G1599109
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
3.80 mm
Diameter
4 13/64 in
Height
2 7/64 in

Details

For Use With
CCTV, IP System, NVRs, Security System
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
5 MP
Min. Light Level
0.10 lux Black/White, 0.15 lux Color
Power Consumption
6 W
Indoor / Outdoor
Indoor
Pixels
2560(H) x 1920(V)
S/N Ratio
55dB
Operating Temp. Range
32 Degrees to 122 Degrees F
Camera Body Color
White
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.