Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-PT320D
Zoro #
G6846436
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4 53/64 in
Length
4 29/32 in
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Camera Design
Pan-Tilt
Lens
3 MP
Line Resolution
3 MP
Power Consumption
12.5 W
Scanning
Progressive
Day/Night Capable
Day/Night
Illumination
Yes
Pixels
2048(H) x 1536(V)
Power Supply
Included
Mount
Included
Description
IP Camera, Camera Design Pan-Tilt, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.