This item is Discontinued.

Geovision PC Capture Card 16 Channel GV800-16

PC Capture Card 16 Channel (Discontinued)

  • Mfr # GV800-16
  • Zoro # G6941697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV800-16
Zoro #
G6941697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4-45/64 in L x 6 in W x 5/16 in H

Details

Item
PC Capture Card 16 Channels
Material
Plastic
For Use With
Geovision NVR, PC Based system
Accessory Type
PC Capture Card 16 Channels

Description

PC Capture Card 16 Channels, Material Plastic, Size 4-45/64 In.L x 6 In.W x 5/16 In.H, For Use With Geovision NVR, PC Based System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.