This item is Discontinued.

Geovision PC Capture Card 8 Channel GV600-8

PC Capture Card 8 Channel (Discontinued)

  • Mfr # GV600-8
  • Zoro # G6529722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV600-8
Zoro #
G6529722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4-45/64 in L x 6 in W x 5/16 in H

Details

Material
Plastic
Item
PC Capture Card 8 Channels
For Use With
Geovision NVR, PC Based system
Accessory Type
PC Capture Card 8 Channels

Description

PC Capture Card 8 Channels, Material Plastic, Size 4-45/64 In.L x 6 In.W x 5/16 In.H, For Use With Geovision NVR, PC Based System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.