This item is Discontinued.

Gepco Coaxial Cable, RG-59, 20 AWG, Black VPM2000-0.41

Coaxial Cable, RG-59, 20 AWG, Black (Discontinued)

  • Mfr # VPM2000-0.41
  • Zoro # G4078435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VPM2000-0.41
Zoro #
G4078435
UPC #
079407135684
Country of Origin
United States

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.242 in
Conductor Size
20 AWG
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-59
Jacket Material
PVC
Shielding Type
100% Foil, 95% Tinned Copper Braid
Shielding
100% Foil, 95% Tinned Copper Braid
Color
Black
Capacitance
16.3 pf/ft
Impedance
75 ohms
Plenum Rated
No

Description

Coaxial Cable, Coaxial Cable Type RG-59, Jacket Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.