Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBU142T.41.01
Zoro #
G5568385
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size - Data Cable
14 AWG
Length
1000 ft.
Spool Length
1000 ft
Nominal Outside Dia.
0.324 in
Conductor Size
14 AWG
Details
Item
Multi-Conductor
Number of Conductors
2
Shielded
No
Solid / Stranded
Stranded
Jacket Color
Black
Jacket Material
PVC
Cable Sub-Category
Multi-Conductor
NEC Article
800
Shielded / Unshielded
Unshielded
Shielding Material
None
Application
Wet Locations Inside Conduit, Indoor/Outdoor Use, Low Voltage Industrial Process Control, Power-Limited Circuits, Power-Limited Fire Alarm Circuits, Power-Limited Tray Cable PLTC, Speaker Level Audio, Direct Burial
Insulation Material
PVC, Nylon
Jacket Material - Wire and Cable
PVC
Standards
TIA-455-82-B, Type FPL/PLTC
Temp. Range
-4 Degrees to 221 Degrees F
Description
Multi-Conductor, Insulation Material PVC, Nylon, Jacket Color Black, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Wet Locations Inside Conduit, Indoor/Outdoor Use, Low Voltage Industrial Process Control, Power-Limited Circuits, Power-Limited Fire Alarm Circuits, Power-Limited Tray Cable PLTC, Speaker Level Audio, Direct Burial, Standards TIA-455-82-B, Type FPL/PLTC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.