This item is Discontinued.

Gepco Electronic Cable, Riser, 22AWG, 1000Ft 61801EZ-0.41

Electronic Cable, Riser, 22AWG, 1000Ft (Discontinued)

  • Mfr # 61801EZ-0.41
  • Zoro # G3932004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61801EZ-0.41
Zoro #
G3932004
UPC #
079407623198
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
22 AWG
Nominal Outside Dia.
0.138 in
Conductor Size - Data Cable
22 AWG
Spool Length
1000 ft

Details

Jacket Material
Riser PVC
Number of Conductors
2
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Standards
UL Type CMR
Application
Microphone Or Line Level Balanced Analog Audio, Patchbay, Rack, Or Console Permanent Installation Wiring. Ideal For Extended Distance Runs.
NEC Article
800 Type CMR
Fire Rating - Data Cable
Riser
Shielded
Yes
NEC Article and Type
800 CMR
Plenum / Riser Rated
Riser Rated
Item
Multi-Conductor
Temp. Range
-4 Degrees to 176 Degrees F
Jacket Color
Black
Jacket Material - Wire and Cable
PVC

Description

Multi-Conductor, Jacket Color Black, Jacket Material Riser PVC, Shielded Yes, Number of Conductors 2, Application Microphone Or Line Level Balanced Analog Audio, Patchbay, Rack, Or Console Permanent Installation Wiring. Ideal For Extended Distance Runs., NEC Article and Type 800 CMR, Standards UL Type CMR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.