Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Bathroom Sink, 8-1/8 in Bowl Depth G0012780

Bathroom Sink, 8-1/8 in Bowl Depth (Discontinued)

  • Mfr # G0012780
  • Zoro # G5498301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0012780
Zoro #
G5498301
UPC #
671052651276
Country of Origin
China

Dimensions

Overall Length
19 1/8 in
Overall Width
15 in
Overall Height
8 1/8 in
Bowl Size
17 1/8 in x 13 1/4 in
Bowl Depth
8 1/8 in
Manufacturers Warranty Length
Lifetime
Bowl Width
13 1/4 in
Bowl Length
17 1/8 in

Details

Item
Bathroom Sink
Color
White
Drain Opening
1 1/4 in
Finish
Glazed Vitreous
Bowl Shape
Oval
Standards
CSA Certified
Faucet Mounting Centers
Null
No. of Bowls
1
Number of Faucet Holes
0
Includes Installation Hardware
No
Series
Luxoval(TM)
Includes Drain Pipe
No
Sink Type
Bathroom
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Includes Faucet
No
Sink Material
Vitreous China
Counter Mounting Type
Undermount
ADA Compliance
Yes
Includes Basket Strainer
No

Description

Bathroom Sink, Bowl Depth 8 1/8 in, Oval, Bowl Size 17 1/8 in x 13 1/4 in, White, Undermount, Drain Opening 1 1/4 in, Glazed Vitreous, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 8 1/8 in, Overall Length 19 1/8 in, Overall Width 15 in, Gerber, Luxoval(TM) Series, Vitreous China, Sink Type Bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.