Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Folding Knife, Applegate Fairbairn Covert 05785

Folding Knife, Applegate Fairbairn Covert (Discontinued)

  • Mfr # 05785
  • Zoro # G3110856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05785
Zoro #
G3110856
UPC #
013658057852
Country of Origin
United States

Dimensions

Blade Length
3 45/64 in
Closed Length
4 13/16 in
Length Open
8 45/64 in
Overall Length
8 3/4 in

Details

Type
Applegate Fairbairn Covert
Item
Folding Knife
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Spear Point
Blade Material
Stainless Steel
Locking Blade
Liner Lock
Application
Tactical
One-Hand Operation
Yes
Handle Color
Black
Handle Material
Plastic
Features
Patented Secondary Locking System
Belt Clip
Yes
Includes
Belt Clip
Series
Covert
Opening Mechanism
Thumbstud
Number of Blades Included
1
Weight
0.3 lb
One-Handed Operation
Yes
Lock Type
Double Lock
Blade Edge Type
Serrated
Handle Style
Grooved
Includes Pocket Clip
Yes

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Spear Point, Closed Length 4 3/4 in, Features Limited Lifetime Warranty, Patented Secondary Locking System, Handle Color Black, Handle Material Plastic, Handle Style Grooved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.