Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Folding Knife, Drop Point, 7-3/4 In, Black 31-002184

Folding Knife, Drop Point, 7-3/4 In, Black (Discontinued)

  • Mfr # 31-002184
  • Zoro # G4444562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-002184
Zoro #
G4444562
UPC #
013658134911
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Closed Length
4 1/2 in
Length Open
7 3/4 in
Overall Length
7 3/4 in
Handle Length
4.57"

Details

Type
Instant(TM)
Item
Folding Knife
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Drop Point
Blade Material
Steel
Locking Blade
Plunge Lock
Handle Material
Fiberglass
Features
Assisted Opening
One-Hand Operation
Yes
Handle Color
Black
Sheath
No
Application
for Cutting
Belt Clip
Yes
Includes
Belt Clip
Blade Finish
Unfinished
Opening Mechanism
Pivot
Lock Type
Plunge Lock
Includes Sheath
No
Series
Instant
Includes Pocket Clip
Yes
Weight
0.3 lb
Number of Blades Included
1
Material Application
Multipurpose
One-Handed Operation
Yes
Blade Edge Type
Serrated
Grip Type
Textured

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Assisted Opening, Handle Color Black, Handle Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.