This item is Discontinued.

Gerber Folding Knife, Fine, Drop Point, 2-13/16 In 31-000593

Folding Knife, Fine, Drop Point, 2-13/16 In (Discontinued)

  • Mfr # 31-000593
  • Zoro # G3536513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-000593
Zoro #
G3536513
UPC #
013658118379
Country of Origin
China

Dimensions

Blade Length
2 13/16 in
Closed Length
3 1/2 in
Length Open
6 19/64 in
Overall Length
6 1/4 in

Details

Type
Mini Swagger
Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Frame Lock
Handle Color
Black
Features
Frame Lock
Belt Clip
No
Sheath
No
One-Hand Operation
Yes
Handle Material
G-10 Stainless Steel
Application
Cutting
Material Application
Multipurpose
Series
Swagger
Includes Pocket Clip
No
Weight
0.2 lb
Grip Type
Textured
Blade Edge Type
Straight
One-Handed Operation
Yes
Number of Blades Included
1
Lock Type
Frame Lock
Includes Sheath
No

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Limited lifetime warranty, Handle Color Black, Handle Material Fiberglass, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.